Take 15% off your entire order!

Offer applied at checkout

Linemaster 511-BOXG Hercules Anti-Trip Foot Switch W/Shield, Momentary, Orange, Cast Iron/Aluminum

Linemaster 511-BOXG Hercules Anti-Trip Foot Switch W/Shield, Momentary, Orange, Cast Iron/Aluminum

Item #: WBB1653829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $269.95

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 511-BOXG Hercules Anti-Trip Foot Switch W/Shield, Momentary, Orange, Cast Iron/Aluminum

Hercules anti-trip foot switch, electrical, single pedal, momentary, single stage, extra oversized aluminum shield, orange
nema type 2, 4 & 13 UL enclosure 2, 4 & 13 CSA enclosure 2, 4 & 13 en 60529 degree of protection IP56

Driptight, dusttight, watertight, oiltight

Advanced design helps prevent accidental actuation

Materials of construction:
  • Treadle and housing constructed from cast iron for strength and durability
  • Protected by a strong cast aluminum shield
  • Special airval models available to the O.E.M. On special order
  • Painted alert orange
  • Single 3/4"-14 npt Threaded conduit entry is standard
Features & benefits:
  • Heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle
  • Switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle
  • Smooth trip lever release and treadle depression motion results in good rate of operation
  • Dual treadle return springs and latching mechanism
  • Anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment
  • All models have a neoprene cover gasket plus O-rings on the actuating shaft and separate ground screw
Options:
  • Oversize "o" and "ox" shield models accept oversized safety shoes and metatarsal foot guards. The "ox" shield has an additional 3/4" (19.1 Mm) opening height as compared to the "o" shield
  • Special dual 1/2"-14 npt Threaded conduit entry and metric sizes available to the O.E.M. On special order
  • Special twin models available to the O.E.M. On special order
  • Twin and triple models available - special order

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES6.06
  • LENGTH INCHES9.13
  • MANUFACTURERS PART NUMBER511-BOXG
  • TYPEMomentary
  • WIDTH INCHES6.03
  • CONSTRUCTIONCast Iron/Aluminum
  • WEIGHT LBS9
  • STYLEHercules
  • COLOROrange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 511-B4O Hercules Anti-Trip Foot Switch W/Oversized Shield, Momentary, Cast Iron/Aluminum

Item #: B1653826

Not Yet Rated

Usually ships in 3 to 6 days

$286.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 511-BOXG Hercules Anti-Trip Foot Switch W/Shield, Momentary, Orange, Cast Iron/Aluminum

Linemaster 511-BOXG Hercules Anti-Trip Foot Switch W/Shield, Momentary, Orange, Cast Iron/Aluminum

Item #: WBB1653829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant