Take 15% off your entire order!

Offer applied at checkout

Linemaster T-91-PS Treadlite II Foot Switch W/8' Audio Cable & Phone Plug, Momentary, Black, Steel

Linemaster T-91-PS Treadlite II Foot Switch W/8' Audio Cable & Phone Plug, Momentary, Black, Steel

Item #: WBB1653814

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster T-91-PS Treadlite II Foot Switch W/8' Audio Cable & Phone Plug, Momentary, Black, Steel

Treadlite II foot switch, electrical, single pedal, momentary, SPDT wired N.O., Black, 8 ft. Audio cable with 2 contact, .250 Dia. Phone plug, en 60529 degree of protection IP20 (IP68 upon request)

Driptight, dusttight, watertight (available)

Compact versatile low profile design

Materials of construction:
  • Strong steel formed housing with black electo-coated paint finish
  • Integral, adjustable strain relief clamp
  • Non-skid foot pad and base pad
Features & benefits:
  • 2 Holes provided for rigid mounting to floor or equipment
  • Low profile and light actuation force reduces operator fatigue
Options:
  • Twin models offered with and without wiring channel, both include divider bar between switches

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES1
  • LENGTH INCHES3.5
  • MANUFACTURERS PART NUMBERT-91-PS
  • TYPEMomentary
  • WIDTH INCHES2.63
  • CONSTRUCTIONSteel
  • WEIGHT LBS0.4375
  • STYLETreadlite II
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 632-S Clipper Foot Switch, Momentary, Black, Cast Iron

Item #: B1653830

Not Yet Rated

Usually ships in 3 to 6 days

$44.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster T-91-PS Treadlite II Foot Switch W/8' Audio Cable & Phone Plug, Momentary, Black, Steel

Linemaster T-91-PS Treadlite II Foot Switch W/8' Audio Cable & Phone Plug, Momentary, Black, Steel

Item #: WBB1653814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant