Motion Sensors
Related Products
The HALO 3C-PC is a Multifunctional vape detection, safety, air quality and environmental monitoring device - now with People Counting! HALO Smart Sensor is multi-patented and the design is trademarked. The HALO 3C-PC builds on IPVideo's industry leadership in the detection of health, safety and security concerns in areas where privacy is paramount, such as bathrooms. Its people-counting and motion-detection technologies can be used to confirm occupancy, determine how many people are within a space and whether they are moving.
All-digital passive infrared (PIR) sensor, single relay, IntelliDAPT® self-adaptive technology-no manual adjustment required, 1000 square foot coverage area, High-impact injection molded white plastic casing, Mounts to single-gang NEMA-style switch box, decorator wall plate sold separately, Line voltage 120/277VAC; 50/60 Hz, Operating temperature: 32° to 104°F (0° to 40°C)
Levitons ODS10, Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, storage areas, copier rooms, and closests. The ODS10-ID can be used for 120V or 277VAC incandescent, low-voltage and fluorescent lighting with either electronic or magnetic ballasts. Delayed-OFF time settings: 10, 20 and 30 minutes with 30-second test mode. Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural ...
Leviton OSC10-U0W Ceiling Mount Occupancy Sensor, Ultrasonic, 180 Degree Microprocessor based, the OSC---U has a self adapting feature that compensates for air flow, giving it excellent immunity to air currents and other interference. Ultrasonic, 180-degree, 1000 sq. ft. coverage, self-adjusting, ceiling mount occupancy sensor, commercial grade, white. Installed sensor appears almost invisible Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment All digital circuitry uses a minimum of components The ultrasonic technology provides excellent small motion ...
Leviton's self-contained passive infrared ceiling occupancy sensor is the cost-effective choice for commercial and institutional installations, where installation of the recessed ceiling unit is difficult, inconvenient or costly. Available in 120V, 220V and 277V versions, the ODC0S-I is ideal for storage areas, small bathrooms, copy rooms, mop/sink closets or small spaces without wall switches. Sensor and switching relay in one unit 360 degrees field of view with approximately 530 sq. ft. of coverage when mounted at 8 ft. Adjustable Delayed OFF time setting between 20 seconds and 15 ...