Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB455406

MPN #: OSC15-I0W

Leviton Osc15-I0w Ceiling Mount Occupancy Sensor, Passive Infrared, Self-Adjusting, White

Product Description
Leviton OSC15-I0W Ceiling Mount Occupancy Sensor, PIR, 360 Degree

The all-digital & microprocessor based OSC---I is the most advanced infrared ceiling sensor available. Self-calibrating sensitivity and timer allow the installer to install & forget. Passive Infrared, 360-degree, 1500 sq. ft. coverage, self-adjusting, ceiling mount occupancy sensor, commercial grade, white.
  • Installed sensor appears almost invisible
  • Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment
  • An internal microprocessor continually analyzes, evaluates and adjusts settings
  • All digital circuitry uses a minimum of components
  • A photocell prevents lights from turning on when the room is adequately lit by natural light
PRICE
$105.95

Min. purchase quantity is 5
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage24VDC V
MountCeiling
ColorWhite
Manufacturers Part NumberOSC15-I0W
Switch TypeAuto On/Off
SensorPIR
GradeCommercial
PPC24
BrandLeviton