Take 15% off your entire order!

Offer applied at checkout

Electrix 2020 Ergo Fluorescent Gooseneck Task Light, Clamp-On, 120V, 22W

Electrix 2020 Ergo Fluorescent Gooseneck Task Light, Clamp-On, 120V, 22W

Item #: WBB1879087

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$159.00 up to 22% OFF

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Electrix 2020 Ergo Fluorescent Gooseneck Task Light, Clamp-On, 120V, 22W

This lamp's cool touch handle lets you position light without touching the shade, and with its built-in on/off slide switch, powering the lamp is easy and convenient. The 6" diameter slotted shade dissipates heat and features a white baked-on enamel internal reflector, which optimizes light output and concentrates it onto the work surface. It has a 33 1/2 inch reach gooseneck for added flexibility. Supplied with a 9 ft 3-prong grounded plug. Uses a 22 watt compact fluorescent bulb; PL-C Two Pin Push-In Base Type: GX32D-2 (Bulb Not Included) 3 year warranty. Made in USA. Available Colors: Black.

Product Specifications

  • BRANDElectrix
  • MANUFACTURERS PART NUMBER2020
  • WATTAGE22
  • VOLTAGE120
  • PACKAGE QUANTITY1
  • WEIGHT LBS6
  • LENGTH INCHES6
  • WIDTH INCHES6
  • COLOR FINISHBlack
  • MANUFACTURER PART NUMBER2020
  • DESCRIPTIONTask Lamp
  • WARRANTY3 Year
  • CONSTRUCTIONMetal
  • LAMPS INCLUDEDNo
  • OVERALL REACH INCHES33.5
  • BULB TYPEFluorescent
  • TYPEFluorescent Task Light
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Electrix 2022 Ergo Fluorescent Gooseneck Task Light, Magnetic Base, 120V, 22W

Item #: B1879125

Not Yet Rated

Usually ships in 5 to 8 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electrix 2020 Ergo Fluorescent Gooseneck Task Light, Clamp-On, 120V, 22W

Electrix 2020 Ergo Fluorescent Gooseneck Task Light, Clamp-On, 120V, 22W

Item #: WBB1879087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant