
Customers Also Viewed
Product Information
Customer Review
Product Q&A
1 Ø, 60 Hz, 240 X 480 Primary Volts - Four Windings, 3.0 KVA
Features
Features
- UL-3R enclosure meets or exceeds all listing criteria including NEMA, ANSI and OSHA standards
- Shielded for cleaner power
- Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air.
- Quiet operation with sound level well below NEMA standards
- Long life UL class 155C insulation system. 115C rise thru .750 KVA; 180C insulation system, 115C rise, 1 KVA and above
- 240 x 480 Primary Volts; 120/240 Secondary Volts; Four Windings; 1 60 Hz
Product Specifications
- PHASESingle
- PRIMARY VOLTS240 X 480
- SECONDARY VOLTS120/240
- OLD CATALOGUE #T-2-53013-4S
- WEATHER SHIELDN/A
- MADE IN U.S.A.Yes
- KVA3
- HERTZ60
- MANUFACTURERS PART NUMBERT-2-53013-4S
- BRANDAcme Electric
- CERTIFICATIONSUL, CSA
- MOUNT TYPEWall
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Acme CE3000F007 Finger/Guard Series Transformer, 3000 VA, 208-600 Primary Volts, 85-130 Sec Volts
Item #: B612945
Not Yet Rated
Usually ships in 8 to 11 days
$390.95

Acme Electric T2530134S 1 Ø, 60 Hz, 240 X 480 Primary Volts - Four Windings, 3.0 W
$314.95
- Product Information
- Customer Review
- Product Q&A