Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Powerworx

Model # :WBB2095838

MPN #: CPS-E3-FM

Powerworx™ CPS-E3-FM, Residential Clean Power System, 120/240V, Single Phase In The Wall Mount

Product Description
Powerworx™ CPS-E3-FM, Residential Clean Power System, 120/240V, Single Phase, In The Wall Mounting

Powerworx™ "At Load" Methodology has been recognized by the New York State Energy Research and Development Authority and the United States Department of Energy as preferred over traditional methods in maximizing energy savings potential.

Powerworx™ e3 Whole House Energy Management System by Continental Power Corporation is truly "Green and environmental friendly". Reduce your homes "carbon foot print" by reducing the amount of energy your home consumes while protecting your valuable electronic appliances and equipment from damaging electronic noise and daily surges and spikes which on rare occasions can be catastrophic. Powerworx™ e3 provides the ultimate in Total Home Protection that includes three key benefits: Equipment Protection, Electrical Noise Filtration, and Energy savings. Install a Powerworx™ e3 and start this GLOBAL initiative today!

Easily installed by a licensed electrician of your choice

PRICE
$635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.3 in
Width6.5 in
Height3.3125 in
Weight4.6 lbs
Wire Gauge12 ga

Product Details

Voltage120/240 V
PhaseSingle
Manufacturers Part NumberCPS-E3-FM
Operating Temperature-40
BrandPowerworx
Frequency50/60 Hz