Take 15% off your entire order!

Offer applied at checkout

Acme T160832 Air Conditioning / Refrigeration & ApplianceTransformers / 1 PH / 50/60 Hz / 400 W

Acme T160832 Air Conditioning / Refrigeration & ApplianceTransformers / 1 PH / 50/60 Hz / 400 W

Item #: WBB603540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $233.95

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Air Conditioning, Refrigeration & ApplianceTransformers, 1 PH, 50/60 Hz, 400 KVA

Features

  • Acme appliance transformers are autotransformers; meaning the input (primary) winding is in electrical series connection with the output (secondary) winding
  • Constructed of core lamination processed from annealed electrical grade silicon steel
  • Will not cause harmonic distortion to voltage or current wave shape
  • Equipped with a SAFETY grounding feature on both the input and output side
  • Grounding connection maybe made through lead wires or through plug and receptacle combinations where installed
  • All units are manufactured and tested in accordance with NEMA standards
  • 200/220/240 Primary Volts; 115 Secondary Volts, 50/60 Hz

Product Specifications

  • PHASESingle
  • PRIMARY VOLTS200/220/240
  • SECONDARY VOLTS115
  • OLD CATALOGUE #T-1-60832
  • MADE IN U.S.A.Yes
  • OUTPUT AMPS3.48
  • KVA400
  • HERTZ60
  • MANUFACTURERS PART NUMBERT160832
  • CONNECTIONS FEET6 Primary Cord And Secondary Receptacle
  • BRANDAcme Electric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Acme T160834 Air Conditioning / Refrigeration & ApplianceTransformers / 1 PH / 50 / 60 Hz / 1000 W

Item #: B603420

Not Yet Rated

Usually ships in 8 to 11 days

$282.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme T160832 Air Conditioning / Refrigeration & ApplianceTransformers / 1 PH / 50/60 Hz / 400 W

Acme T160832 Air Conditioning / Refrigeration & ApplianceTransformers / 1 PH / 50/60 Hz / 400 W

Item #: WBB603540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant