Take 15% off your entire order!

Offer applied at checkout

Acme Electric CE150B013 CE Series, 150 VA, 240 X 480 Primary Volts, 24 Secondary Volts

Acme Electric CE150B013 CE Series, 150 VA, 240 X 480 Primary Volts, 24 Secondary Volts

Item #: WBB612811

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Acme Electric CE150B013 CE Series, 150 VA, 240 X 480 Primary Volts, 24 Secondary Volts

Acme's CE Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer's windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's CE Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

<Features
  • Secondary Fuse Clips Factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • CE Marked

Product Specifications

  • PRIMARY VOLTS240 X 480
  • SECONDARY VOLTS24
  • SERIESCE
  • VA RATING150
  • MANUFACTURERS LIMITED WARRANTY 20-Years
  • HERTZ50/60
  • MANUFACTURERS PART NUMBERCE150B013
  • PHASESSingle Phase
  • BRANDAcme Electric
  • CERTIFICATIONSUL, cUL, CE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Acme Electric CE150B002 CE Series, 150 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Item #: B612918

Not Yet Rated

Usually ships in 8 to 11 days

$66.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme Electric CE150B013 CE Series, 150 VA, 240 X 480 Primary Volts, 24 Secondary Volts

Acme Electric CE150B013 CE Series, 150 VA, 240 X 480 Primary Volts, 24 Secondary Volts

Item #: WBB612811

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant