Take 15% off your entire order!

Offer applied at checkout

Acme T153931 Harsh Environment Series, 5000 VA, 240 X 480 X 600 Primary V, 120/100 Secondary V

Acme T153931 Harsh Environment Series, 5000 VA, 240 X 480 X 600 Primary V, 120/100 Secondary V

Item #: WBB612803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,108.00

$184.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,108.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Acme T153931 Harsh Environment Series, 5000 VA, 240 X 480 X 600 Primary V, 120/100 Secondary V

Features

  • Fully encapsulated and enclosed
  • 55° C temperature rise, 155° C insulation
  • Copper windings
  • Voltage regulation exceeds NEMA requirements
  • 240/480/600 Primary Volts; 120/100 Secondary Volts; 1° 50/60Hz

Product Specifications

  • PRIMARY VOLTS240 X 480 X 600
  • SECONDARY VOLTS120/100
  • SERIESHarsh Environment
  • VA RATING5000
  • OUTPUT AMPS41.67
  • MANUFACTURERS PART NUMBERT153931
  • DEPTH INCHES10.19 (25.9)
  • PHASESSingle Phase
  • BRANDAcme Electric
  • CERTIFICATIONSUL, UL-3R, CE
  • HEIGHT INCHES13.85 (35.2)
  • WIDTH INCHES13.25 (33.7)
  • HERTZ50/60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Acme T153930 Harsh Environment Series, 3000 VA, 240 X 480 X 600 Primary V, 120/100 Secondary V

Item #: B612802

Not Yet Rated

Usually ships in 8 to 11 days

$870.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme T153931 Harsh Environment Series, 5000 VA, 240 X 480 X 600 Primary V, 120/100 Secondary V

Acme T153931 Harsh Environment Series, 5000 VA, 240 X 480 X 600 Primary V, 120/100 Secondary V

Item #: WBB612803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant