Take 15% off your entire order!

Offer applied at checkout

Acme Electric TB181143 TB Series, 100 VA, 120 X 240, Primary Volts, 12/24 Secondary Volts

Acme Electric TB181143 TB Series, 100 VA, 120 X 240, Primary Volts, 12/24 Secondary Volts

Item #: WBB612784

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TB Series - 100 VA, 120 X 240, Primary Volts -- 12/24 Secondary Volts

Features

  • 600 volt class and below
  • 50 - 1000 VA, 50/60Hz
  • 80°C temperature rise, 130°C insulation class
  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Designs incorporate precision split bobbin wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors
  • Integrally molded terminal blocks with isolation barriers to prevent arc over
  • Footprint matches TA series for easy interchangeability
  • Copper windings on all groups
  • 120 x 240 Primary Volts; 12/24 Secondary Volts; 1° 50/60Hz

Product Specifications

  • PRIMARY VOLTS120 X 240
  • SECONDARY VOLTS12/24
  • HERTZ 50/60 Hz
  • SERIESTB
  • VA RATING100
  • OUTPUT AMPS4.17
  • MANUFACTURERS LIMITED WARRANTY 10-Years
  • SECONDARY FUSE SIZE6-1/4 Amps
  • MANUFACTURERS PART NUMBERTB181143
  • PHASESSingle Phase
  • CERTIFICATIONS UL; CSA
  • BRANDAcme Electric
  • SECONDARY FUSE KIT PART NUMBER--
  • PRIMARY FUSE BLOCK PART NUMBERPL-112700
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Electrical Components
    Your review:
    This product is exactly what was needed for the current application. Excellent!!
Product Q & A

There are no questions for this product.

Popular item in this category

Acme Electric TB150B001 TB Series, 150 VA, 120 X 240 Primary Volts, 12/24 Secondary Volts

Item #: B612951

Not Yet Rated

Available on or around 12/10/2020

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme Electric TB181143 TB Series, 100 VA, 120 X 240, Primary Volts, 12/24 Secondary Volts

Acme Electric TB181143 TB Series, 100 VA, 120 X 240, Primary Volts, 12/24 Secondary Volts

Item #: WBB612784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant