Take 15% off your entire order!

Offer applied at checkout

Acme Electric TB50A014 TB Series, 50 VA, 240 X 480 Primary Volts, 120/240 Secondary Volts

Acme Electric TB50A014 TB Series, 50 VA, 240 X 480 Primary Volts, 120/240 Secondary Volts

Item #: WBB612896

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Acme Electric TB50A014 TB Series, 50 VA, 240 X 480 Primary Volts, 120/240 Secondary Volts

Acme Electric TB500B001 TB Series, 500 VA, 120 X 240 Primary Volts, 12/24 Secondary Volts

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer's windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

<Features
  • Secondary Fuse Clips Factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Product Specifications

  • PRIMARY VOLTS240 X 480
  • SECONDARY VOLTS120/240
  • SERIESTB
  • VA RATING50
  • OUTPUT AMPS0.42
  • MANUFACTURERS LIMITED WARRANTY 20-Years
  • HERTZ60
  • MANUFACTURERS PART NUMBERTB50A014
  • PHASESSingle Phase
  • BRANDAcme Electric
  • CERTIFICATIONSUL; CSA
  • PRIMARY FUSE BLOCK PART NUMBERPL-112700
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Acme Electric CE010050 CE Series, 50 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Item #: B612878

Not Yet Rated

Available on or around 12/07/2020

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme Electric TB50A014 TB Series, 50 VA, 240 X 480 Primary Volts, 120/240 Secondary Volts

Acme Electric TB50A014 TB Series, 50 VA, 240 X 480 Primary Volts, 120/240 Secondary Volts

Item #: WBB612896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant