Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology CAT3NP4GY1B 24AWG Cat3 4 PR - 1000 Ft. Box Gray
See all 97 items in product family

Convergent Connectivity Technology CAT3NP4GY1B 24AWG Cat3 4 PR - 1000 Ft. Box Gray

Item #: WBB504055

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
24AWG Cat3 4 PR - 1000 Ft. Box Gray

Category 3 4 Pair PVC 1,000 Ft. Box Gray

Product Specifications

    • NUMBER OF CONDUCTORS25 Pair
    • COLORGrey
    • GUAGE/CONDUCTOR24 AWG Solid Bare Copper
    • MANUFACTURERS PART NUMBERCAT3NP4GY1B
    • DIAMETER INCHES0.176 inch (4.470 mm)
    • JACKET TYPEPolyvinyl Chloride
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed