Take 15% off your entire order!

Offer applied at checkout

Carol E2242S.41.02 Multi-Conductor, Shielded, Plenum Cable - 2 Conductor, 16 AWG, 19/.0117 BC, White

Carol E2242S.41.02 Multi-Conductor, Shielded, Plenum Cable - 2 Conductor, 16 AWG, 19/.0117 BC, White

Item #: WBB622877

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $205.95

Save $10.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Multi-Conductor, Shielded, Plenum Cable - 2 Conductor, 16 AWG, 19/.0117 BC, White

Features:

  • NEC Article 725 Type CL3P (UL: 75C, 150V)
  • NEC Article 800 Type CMP (UL: 75C, 300V)
  • Designed to meet NFPA 262 Flame Test
  • California State Fire Marshall Approved Power-limited control circuits
  • Intercom Security Audio
  • Voice communications
  • Background Music
  • Suggested Voltage Rating: 300 volts

Product Specifications

  • NUMBER OF CONDUCTORS2
  • COLORWhite
  • COUNTRY OF ORIGINMade in the USA
  • BRANDCarol Brand
  • UL RATING TEMP75C
  • DESCRIPTIONMulti-Conductor, Shielded, Plenum Cable
  • MANUFACTURERS PART NUMBERE2242S.41.02
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • How many strands is this?

    Question Asked By: July 10, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      This conductor has 19 strands measuring 0.117" each.

Popular item in this category

Carol E2042S.41.10 Multi-Conductor, Shielded Riser - 2 Conductor, 16 AWG, 19/.0117 BC, Gray

Item #: B622861

Not Yet Rated

Usually ships in 3 to 6 days

$231.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carol E2242S.41.02 Multi-Conductor, Shielded, Plenum Cable - 2 Conductor, 16 AWG, 19/.0117 BC, White

Carol E2242S.41.02 Multi-Conductor, Shielded, Plenum Cable - 2 Conductor, 16 AWG, 19/.0117 BC, White

Item #: WBB622877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant