Take 15% off your entire order!

Offer applied at checkout

Wavenet 5E04FPBL, Network Cable, Shielded Plenum, CAT 5E, FTP, 350 MHz, 1000 Ft Blue

Wavenet 5E04FPBL, Network Cable, Shielded Plenum, CAT 5E, FTP, 350 MHz, 1000 Ft Blue

Item #: WBB1975556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $339.95

Save $17.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wavenet 5E04FPBL, Network Cable, Shielded Plenum, CAT 5E, FTP, 350 MHz, 1000 Ft Blue

Features:

  • Multiple configurations
  • 24 AWG Shielded Twisted Pair
  • Highperformance Data Cable
  • ETL Listed CMR Type FTP
  • C(ETL) listed FT4 FTP
  • ETL Verified to TIA/EIA-568-B.2
  • ISO/IEC 11801
  • ROHS Compliant
  • ATM 155 Mbps
  • Ethernet 10BASET, 100BASETX, 100BASEVG, 100BASET4
  • 1000 Mbps 1000BASET Gigabit Ethernet (IEEE 802.3)
  • 16 Mbps Token Ring (IEEE 802.5)

Product Specifications

  • WIRE TYPESolid
  • NUMBER OF CONDUCTORS8
  • LENGTH FT1000
  • OUTPUT CATEGORYCAT 5E
  • BANDWIDTHUp To 350 MHz
  • WARRANTY1
  • CONSTRUCTIONCopper
  • JACKET TYPEShielded Plenum
  • JACKET COLORBlue
  • BRANDWavenet
  • UL RATING TEMP75C
  • DESCRIPTIONWavenet Plenum Network Cable
  • MANUFACTURERS PART NUMBER5E04FPBL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wavenet 5E04FPWH, Network Cable, Shielded Plenum, CAT 5E, FTP, 350 MHz, 1000 Ft White

Item #: B1975557

Not Yet Rated

Usually ships in 2 to 5 days

$339.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wavenet 5E04FPBL, Network Cable, Shielded Plenum, CAT 5E, FTP, 350 MHz, 1000 Ft Blue

Wavenet 5E04FPBL, Network Cable, Shielded Plenum, CAT 5E, FTP, 350 MHz, 1000 Ft Blue

Item #: WBB1975556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant