Electrical Wire & Cable
Related Products
12/4 SOOW Black Applications Southwire Type SOOW Flexible Cords are designed for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications. Specifications OSHA acceptable MSHA listed. Passes MSHA Flame Test(P-136-29) Sunlight, oil, acid, water and weather resistant. Construction Southwire's Type SOOW Flexible Cords are manufactured using bare flexible rope-stranded stranded annealed copper conductors, with a heat, moisture and oil resistant EPDM rubber insulation per UL-62. The ...
14/2 CL3R/CMR - 105 Str Applications Southwire's In-Wall Speaker Wire is suitable for use as data communications and/or security applications. Specifications Southwire's In-Wall Speaker Wire is USA/UL Listed, RoHS Compliant, and meets the following applicable requirements: UL Listed as Type CL3R or FPLR 75°C Meets FT-4 Colors: Black, White, and Red. Construction Southwire's In-Wall Speaker Wire is manufactured using fully annealed Class B bare or tinned stranded copper. Clear or Opaque Polyvinyl Chloride (PVC) insulating jacket. Two copper coductors with PVC insulating jacket. The ...
12/2 Low Voltage Landscape Black Applications Southwire's Low-Voltage (Low Energy) Underground Landscape Lighting Cable is suitable for outdoor accent lighting, landscape lighting and security lighting applications not xceeding 150 Volts. This product can be installed outdoors exposed to sunlight. Low-Voltage Underground Landscape Lighting Cable is suitable for use at temperatures not exceeding minimum -20°C or maximum 60°C. Specifications Southwire's Low-Voltage Underground Landscape Lighting Cable meets or exceeds all applicable requirements of UL (Miscellaneus Wire - Low ...
Southwire 28894402 Romex SIMpull ® Cable with Ground, Black, 6/2 Awg, 125 ft Applications Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. Specifications Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds ...
Southwire 67962902 NM-B-PCS 12/3 G 16/2 PEGY 1000R, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 1000' Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ nonmetallic-sheathed cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting. NM-B-PCS cable may be run in air voids of masonry block or tile walls where such ...