Southwire 28894402 Romex SIMpull ® Cable with Ground, Black, 6/2 Awg, 125 ft
Write a Review
|
Questions & Answers (0)
Product Description
Southwire 28894402 Romex SIMpull ® Cable with Ground, Black, 6/2 Awg, 125 ft
Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.
Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.
Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
PRICE
$575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 ft |
| Weight | 31.9 lbs |
| Gauge | 6 ga |
Product Details
| Insulation Material | PVC |
| Max Voltage | 600 V |
| Color | Black |
| For Use With | Dry |
| Ampacity | 55 AMP |
| Heat Capacity | 90 Degrees C |
| Wire Type Description | Non Metallic Type B |
| Package Type | 14" Coil |
| Wire Type | Romex |
| Package Quantity | 1 x 125 ft |
| Number of Conductors | 2 |
| Manufacturers Part Number | 28894402 |
| Brand | Southwire |