Electronic Code Switch 1000 Series 12-120V 99 Codes STL1000
Write a Review
|
Questions & Answers (0)
Product Description
Product Specifications: 12-120VDC, Waterproof, IP65, 99 Programmable user codes.
Maintenance Cycle - 250 "on" hours, unit will beep intermittently until reset.
Last User ID function - supervisor can see who last used the unit.
Meets UL, CE certifications. RoHS compliant. 1 Year Limited Warranty.
Maintenance Cycle - 250 "on" hours, unit will beep intermittently until reset.
Last User ID function - supervisor can see who last used the unit.
Meets UL, CE certifications. RoHS compliant. 1 Year Limited Warranty.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Style | 99 Codes |
| Type | 1000 |
| Voltage | 12 - 120 V |
| Manufacturers Part Number | STL1000 |
| Brand | TVH Parts |