Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WB988916

MPN #: 70-1101

Ideal Warehouse Bright-Belt Retractable Forklift Seat Belt 70-1101

Product Description
Keep Fork Lift Operators Safe.

The Bright-Belt retractable forklift seat belt offers increased operator maneuverability. The highly visible, bright orange belt webbing helps confirm that the operators are safely buckled up. 60" in length and conforms to all safety specifications. All installation hardware is included.

PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width4-3/4 in
Height1/2 in
Weight1/2 lbs

Product Details

Assembly RequiredNo
TypeSeat Belt
MaterialPolyester Webbing
Package Quantity1
ColorOrange
Manufacturers Part Number70-1101
BrandIdeal Warehouse Innovations, Inc.