Insize Electronic Edge Finder w/o Beeper, 3/4" Shank (A) Dia.
Write a Review
|
Questions & Answers (0)
Product Description
The shank is electrically conducted to the metal workpiece through the chuck and table, the LED lights up and the beeper sounds(only for 6566-3E), when the ball touches the workpiece. Not suitable for rotary use. Hardened shank and contact ball.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Width | 4-5/16 in |
Product Details
| Type | Edge Finder |
| Digital | No |
| Includes | Table |
| Material | Steel |
| Description | Electronic Edge Finder W/O Beeper |
| Color | Silver |
| Manufacturers Part Number | 6566-2E |
| Accuracy | .0002" °F |
| Brand | InSize |