Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179867

MPN #: 771728

Tork® Electronic Hand Towel Roll Dispenser, 7-1/2" Roll, 12-5/16"W x 9-5/16"D x 15-15/16"H, Blk

Product Description
Tork® Electronic Hand Towel Roll Dispenser is designed to last in busy restrooms, so you can be rest assured it will always function as smoothly as day one. Durable and easy to maintain, it delivers a hygienic, efficient, stylish and seamless dispensing experience -- all with a simple wave of the hand. Delivers hassle-free maintenance with an intuitive, one-touch interface panel, easy loading, with paper roll index, and a low-battery life indicator. Reduces waste and save money with hygienic, one-at-a time dispensing. Serves more customers, with fewer change-out due to high capacity towel options.

Features:
  • Sensor technology ensures a towel with each wave activation
  • Engineered for demanding restroom and work environments
  • Intuitive, one-touch control panel to easily manage towel length and dispenser mode
  • Offers two paper towel lengths: 10" or 18"
  • Offers sensor mode or hanging mode for dispensing options
  • Translucent styling and low battery indicator light
Product Details:
  • For Roll Size: 7-1/2" Diameter
  • For Use With: Tork® H71 Hand Towel Rolls 7170620, 7171040, 7178040, 717600, 7171400, 7171300, 7171020
  • Guarantee: Yes, Against Manufacturer's Defects
  • Compliance Standards: ADA Compliant


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/16 in
Depth9-5/16 in
Height15-15/16 in

Product Details

TypeAutomatic
ColorBlack
Paper TypeRoll
StyleTouch Free
Mounting LocationWall
CapacityOne 7-1/2" Roll
MaterialPlastic
DescriptionElectronic Hand Towel Roll Dispenser
Package Quantity1
Manufacturers Part Number771728
BrandTork