Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2837426

MPN #: 552528

Tork® PeakServe® Continuous™ Paper Towel Dispenser, 2100 Capacity, Black

Product Description
Tork PeakServe® Continuous™ Paper Towel Dispenser Avoid restroom traffic jams and towel run-outs with the Tork PeakServe® Continuous™ Paper Towel Dispenser. Perfect for high-traffic restrooms, it uses compressed hand towels to deliver 250% more capacity in a slim, ADA-compliant design. The efficient system saves staff time with a flexible refill system, allowing them to refill the dispenser at any time. Improve the flow in restrooms with our smooth and easy patented Continuous™ system that dispenses Tork paper towels in just 3 seconds.

Features:
  • 250% more capacity delivering 2,100 towels in a slim dispenser
  • For restrooms with high and peak visitor frequency
  • Smooth and easy dispensing in 3 seconds
  • Compressed bundles save space in storage rooms and on cleaning carts
  • Continous™ hand towel system ensures a towel is always available
  • Compatible with Tork EasyCube™ facility management software Can be filled with:
  • Tork PeakServe® Continuous™ Paper Towel Refill White H5 Advanced 105065
Warranty: Manufacturer's limited one-year warranty; five years with dispenser registration.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-13/16 in
Depth4 in
Height30-7/8 in

Product Details

TypeAutomatic
ColorBlack
ApplicationIndustrial, Healthcare
For Use WithTork H5 refills: 105065, 105066
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity2,100 Towels
MaterialPlastic
DescriptionContinuous® Towel Dispenser
Manufacturers Part Number552528
BrandTork

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsADA Compliant