The Touch-Free Pull Down Surface Mounted Roll Towel Dispenser is sanitary to use and is ideal for high traffic areas. Dispenser is constructed of durable plastic, with a translucent cover that goes well with any decor. Accommodates 8" wide and up to 8" diameter rolls, plus 3-1/2" stub roll with automatic transfer. Dispenses 12" length of economical, non-perforated universal roll paper towels, with only 1-4/5 lbs. of pull force needed to operate. Locking cabinet is furnished with removable and permanent keys. Dimensions: 12-1/2"W x 9-1/2"D x 15-1/2"H.
Bobrick® Pull Down Paper Towel Roll Dispenser, Translucent
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 9-1/2 in |
| Height | 15-1/2 in |
Product Details
| Type | Automatic |
| Color | Gray |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 3-1/2" Stub Roll & 8" Roll |
| Material | Plastic |
| Description | Touch-Free Roll Paper Towel Dispenser |
| Manufacturers Part Number | B-72860 |
| Brand | Bobrick |