ASI® Automatic Paper Towel Roll Dispenser, Stainless Steel
|
Questions & Answers (0)
Product Description
Automatic paper towel dispenser delivers measured amounts of paper toweling to prevent waste and improve sanitation. Towel dispenser automatically activates with user's motion, operates quietly, and automatically shuts off when hands are removed from sensor range. Each fixture is battery operated, and battery chambers are key locked.
Requires 4 alkaline D batteries (not included) for long term operation. Easy to reload. Automatic paper towel dispenser holds towel rolls 8" or 9" wide, 800 ft. long. Measures 13"W x 10"D x 17-3/4"H.
Requires 4 alkaline D batteries (not included) for long term operation. Easy to reload. Automatic paper towel dispenser holds towel rolls 8" or 9" wide, 800 ft. long. Measures 13"W x 10"D x 17-3/4"H.
PRICE
$539.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 10 in |
| Height | 17-3/4 in |
Product Details
| Type | Automatic |
| Color | Stainless |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 9" Roll |
| Material | Stainless Steel |
| Description | Automatic Paper Towel Roll Dispenser |
| Manufacturers Part Number | 10-8523A |
| Brand | American Specialties |