Jewelled bearing. Supplied with limit hands and bezel clamp. Packed in carton box. Optional accessory: backs, contact points.
Insize Dial Indicator, Lug Back, 0-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Width | 3-7/16 in |
| Max Measurement | 3/8 IN |
Product Details
| Type | Dial Indicator |
| Digital | No |
| Color | Silver |
| Accuracy | 17Ωm °F |
| Includes | Inspection Certificate |
| Material | Stainless Steel |
| Graduation | 0.01mm |
| Description | Dial Indicator |
| Manufacturers Part Number | 2301-10F |
| Brand | InSize |