Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642265

MPN #: 475040

Extech 475040 Digital Force Gauge, Blue, Hook

Product Description
5 digit LCD display with peak hold. Exclusive load cell measurement transducer. Over range, low battery and advanced function indicator. 5 kg/176 oz/49 newtons measurement capacity. 0.4% basic accuracy with auto power off.

Includes:
  • Tension rod
  • Carrying case
  • 4 adapters (flathead, cone, chisel and hook for tension)
  • 6 x AA batteries
PRICE
$639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/16 in
Height9 in

Product Details

Resolution0.05Oz / 1G / 0.01 N
Capacity10Kg
Package Includes475040, Hook Adapter For Tension/Compression Adapters, 5 In. Extension Rod
DescriptionDigital Force Gauge
ColorBlue
Manufacturers Part Number475040
BrandExtech
Connector/Terminal ConfigurationHook