Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642189

MPN #: 475044

Extech 475044 High Capacity Force Gauge, Blue, Hook

Product Description
Extech 475044 High Capacity Force Gauge, Blue, Hook

5 digit LCD display with peak hold. Exclusive load cell measurement transducer. Over range, low battery and advanced function indicator. 20 kg/44.1 Lbs./196.1 newtons measurement capacity. Selectable fast/slow response. 0.5% basic accuracy. Display reverses to match viewing angle.

Includes:
  • Tension rod
  • Carrying case
  • 4 adapters (flathead, cone, chisel and hook for tension)
  • 6 x AA batteries
PRICE
$739.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Resolution0.01Lbs, 0.01Kg, 0.05 Newtons
Capacity30Kg
Package Includes475044, Hook Adapter For Tension/Compression Adapters, 5 In. Extension Rod
DescriptionHigh Capacity Force Gauge
ColorBlue
Manufacturers Part Number475044
BrandExtech
Connector/Terminal ConfigurationHook