Baseline® Electronic Smedley Hand Dynamometer, Adult, 200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The smedley spring-type LCD dynamometer has a 200 pound capacity. Digital, lightweight smedley spring dynamometer offers accurate grip strength readout. 5-preset grip sizes. Captures and displays maximum grip force. Unit assesses results according to age and gender. Unit saves/stores results for fast retrieval with up to 19 users. The adjustable handle comfortably accommodates any hand size. Unit is calibrated in both pounds and kilograms. Comes with protective carrying case.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Gray |
| Capacity | 200 lb |
| Material | Steel |
| Package Quantity | 1 |
| Description | Baseline® Electronic Smedley Spring Dynamometer |
| Manufacturers Part Number | 12-0286 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |