Baseline® Mechanical Push-Pull Dynamometer, 10 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Baseline® mechanical push-pull dynamometer is a simple, easy-to-use, ergonomically designed instrument that objectively measures push, pull and lift forces for manual muscle testing, functional capacity evaluation and job task evaluation. Because the instrument is lightweight, small and portable, you can perform precise, objective evaluations in your office, at the client's location, or in the field. Ergonomically designed dynamometer is easy to grasp while testing small forces. The dynamometer is packaged with 3 push pads (padded curved, padded straight, and circular), 1 pull hook and 1 snap-lock hook. Comes in a carrying case. 1 year warranty. CE certified.
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Silver |
| Capacity | 10 lb |
| Material | Steel |
| Package Quantity | 1 |
| Description | Mechanical Push-Pull Dynamometer |
| Manufacturers Part Number | 12-0302 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |