Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baseline

Model # :WBB2224039

MPN #: 12-0342

Baseline® Electronic Push-Pull Dynamometer, 250 lb. Capacity

Product Description
The Baseline® electronic push-pull dynamometer uses state-of-the-art "load-cell" technology to assure the highest standards of accuracy, repeatability and reliability. The unit is available in four measurement ranges and comes complete with 3 push pads, 1 pull hook, 1 snap hook and a padded carrying case. Handles and accessories are interchangeable with the Baseline® hydraulic push-pull dynamometer. Can be used with lift platform to conduct muscle strength and functional capacity tests. Compatible with Baseline single and dual grip testing handle. Resultant force displayed in pounds, kilograms or Newtons. Comes in protective carrying case. 1 year warranty. CE certified.

PRICE
$1,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width10 in
Height3-1/4 in
Weight5 lbs

Product Details

TypeHand Dynamometers
ColorGray
Capacity250 lb
MaterialSteel
Package Quantity1
DescriptionElectronic Push-Pull Dynamometer
Manufacturers Part Number12-0342
BrandBaseline

Warranty

Warranty1 yr