Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB2014149

MPN #: 51498

TrippNT™ 51498 Element 03 Space Saving Medical Cart, 3 Drawers, 24"W x 19"D x 35"H, White

Product Description
TrippNT's Element 03 with White Drawers offers flexible storage in medical and laboratory environments. The top of the cart has built-in handles for easy push and pull mobility. Constructed from polyethylene and aluminum materials the Element 03 is corrosion resistant. Ships fully assembled.

Features:
  • 3 White Locking Drawers, 1 Locking Bulk Storage Area, and Clear Acrylic Hinged Door with 4-Inch Tente Casters
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, Secures, and Mobilizes Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$2,229.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width19 in
Height35 in
Weight47 lbs
Wheel Diameter4 in
Drawer Dimensions12 x 4 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
Door TypeHinged Door
SeriesElement
Number of Drawers3
Wheel TypeNon-Marking Rubber, 2 Locking, 2 Directional
Material1/8" ACP, 1/2" HDPE, 3/16" Acrylic
DescriptionElement 03 Space Saving Medical Cart
Manufacturers Part Number51498
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee