Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB592647

MPN #: 51728

TrippNT™ MRI Core DX Lab Cart with with Drawers & Sliding Door, 23"W x 19"D x 33"H, White

Product Description

TrippNT's MRI Core DX with White Drawers and Sliding Door is compatible for use within the sensitive magnetic imaging environment, keeping supplies mobile and organized. The cutaway ergonomic grab handles in the top make the Core DX easy to maneuver. Constructed from non-ferrous durable high density polyethylene and ABS and non-ferrous casters and screws. Ships fully assembled.

  • 3 white drawers, 1 bulk storage area with sliding door, 2 dispenser wings, 4 shelf wings, tool holder, 2 1/2-inch casters
  • Built-in easy-to-grab handles
  • Corrosion-resistant, non-metal HDPE construction
  • Easy to clean with soap and water, diluted bleach or sani-wipes
  • Dimensions: 22 7/8 x 33 3/8 x 19 1/2 inches WHD, 65 pounds
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$2,179.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width19 in
Height33-3/4 in
Weight65 lbs
Wheel Diameter3 in
Drawer Dimensions11-3/8 x 4-3/8 x 15-1/2" WHD

Product Details

Assembly RequiredNo
TypeMRI Cart
ColorWhite
Door TypeSliding Door
SeriesCore
Number of Drawers3
Wheel TypePolyurethane-MR Conditional, 4 Swivel Casters, 2 With Brakes
Number of Shelves6
Material1/2" HDPE, 1/8" PETG, 1/8" ABS
DescriptionMRI Core DX Lab Cart
Manufacturers Part Number51728
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee