Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145700

MPN #: 51731

TrippNT™ MRI Extra Wide Core Cart, 36"L x 17-3/4"W x 33-1/8"H, White

Product Description

TrippNT's MRI Extra Wide Core Cart offers secure, flexible, and mobile storage that is MR safe. This cart has an extra wide flat work surface with built-in handles for easy maneuverability. Non-ferrous, white polyethylene construction with bulk storage and 3 large drawers. Ships fully assembled.

  • 3-inch non-marking rubber casters, 3 full extension drawers, 2 glove dispensers, and bulk storage area
  • Extra wide cart top with built-in easy-to-grab handles
  • Corrosion-resistant, non-metal HDPE construction
  • Easy to clean with soap and water, diluted bleach or sani-wipes
  • Dimensions: 36 x 33 1/2 x 17 7/8 inches WHD, 95 pounds
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$2,389.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width35 in
Height33-3/4 in
Weight95 lbs
Wheel Diameter3 in
Drawer Dimensions24-3/8 x 4-3/8 x 15-3/8 WHD

Product Details

Assembly RequiredNo
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCore
Number of Drawers3
Wheel TypeCaster
StyleGeneral Purpose Supply Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number51731
BrandTrippNT

Warranty

WarrantyLifetime Guarantee