Factory Direct Partners® Element Paddle Out Bean Bag, Brilliant Blue, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Kids love to take this favorite cushy seat with them everywhere! The Element Paddle Out Bean Bag Chair is lightweight with built-in handles for easy portability from living room to the backyard. Designed to withstand the elements inside and out; made of 100% Olefin fabric that is UV, weather, and fade-resistant for all kinds of indoor and outdoor adventures. Filled with foam beads that form to body contours then re-expand back to their original shape for a comfy seat every time. Double-stitched seams and childproof locking zippers keep the foam beads safely inside. To clean, simply wipe with mild soap-and-water solution; allow to air dry, do not machine-wash.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 24 in |
| Height | 24 in |
| Weight Capacity | 150 lbs |
| Weight | 3 lbs |
| Seat Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Bean Bag Chair |
| Fill Material | Foam Beads |
| Color | Brilliant Blue |
| Closure Type | Zipper |
| Material | Olefin |
| UV Protection | Yes |
| Package Quantity | 2 |
| Manufacturers Part Number | 14032-BB |
| Indoor/Outdoor | Indoor/Outdoor |
| Water Resistant | Yes |
| Brand | Factory Direct Partners |
Warranty
| Warranty | 1 Year |