An exciting new line of ELEPHANT stools providing a niche solution for the most demanding lab and art environments. The ELEPHANT stool is aesthetically pleasing in appearance yet uncompromisingly mammoth in quality and construction. 10 Year Limited Warranty.
NPS Z-Stool with 24"H Blow Molded Seat and Backrest - Elephant Series
|
Questions & Answers (0)
Product Description
Elephant Z-stool 24" Stool with Blow Molded Seat and Backrest
An exciting new line of ELEPHANT stools providing a niche solution for the most demanding lab and art environments. The ELEPHANT stool is aesthetically pleasing in appearance yet uncompromisingly mammoth in quality and construction. 10 Year Limited Warranty.
Click Here For Science Lab Tables
An exciting new line of ELEPHANT stools providing a niche solution for the most demanding lab and art environments. The ELEPHANT stool is aesthetically pleasing in appearance yet uncompromisingly mammoth in quality and construction. 10 Year Limited Warranty.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36-3/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16-1/4 in |
| Seat Depth | 16-3/4 in |
| Seat Height | 24 in |
| Min Seat Height | 24 in |
| Max Seat Height | 24 in |
| Base | Sled |
Product Details
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 6624B |
| Brand | National Public Seating |
| Type | Medical / Lab Stool |
| Color | Black |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Description | Blow Molded Stool w/ Backrest |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 10 yr |