Interion by Global Industrial
Model # :WBB957805
Interion® Steel Shop Stool with Hardboard Seat - Adjustable Height 19"-27" - Black - Pack of 2
|
Questions & Answers (0)
Product Description
Interion® Steel Shop Stool with Round Hardboard Seat and Adjustable Legs
The durable construction and classic design of these heavy-duty stools from Interion® By Global Industrial are ideal for hands-on settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted to the pan are firm, round Masonite seats that will not warp, chip or crack as they provide years of dependable use. Footrest rings are securely bonded to each leg with four spotwell contact points. Adjustable height legs feature self-leveling glides and adjust in 1" increments up to 8 additional inches. Height Range - 19" - 27"H. 2 stools per pack.
Add accessories:
Backrest: 695734
The durable construction and classic design of these heavy-duty stools from Interion® By Global Industrial are ideal for hands-on settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted to the pan are firm, round Masonite seats that will not warp, chip or crack as they provide years of dependable use. Footrest rings are securely bonded to each leg with four spotwell contact points. Adjustable height legs feature self-leveling glides and adjust in 1" increments up to 8 additional inches. Height Range - 19" - 27"H. 2 stools per pack.
Add accessories:
Backrest: 695734
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 19 - 27 in |
| Min Seat Height | 19 in |
| Max Seat Height | 27 in |
| Base | 4 Legs |
| Height Adjustability Type | Manual |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | B957805 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Shop Stool |
| Color | Natural |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Natural |
| Casters Included | No |
| Package Quantity | 2 |
| Description | Shop Stool with Adjustable Height |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Hardboard |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS/ANDI BIFMA |