Ideal Warehouse Innovations' ElephantWall Topple Barrier is an engineered structure designed to contain large, heavy stacked inventories and both reduce the likelihood of a tumble and contain it if one should ever happen. ElephantWall is like a warehouse guardrail, but up to 20-feet tall and built with a double-column structure from strong engineered steel stanchions and cross rails. The whole unit is anchored to the concrete slab for strong-like-elephant permanence and has a 9500 lbs maximum load capacity for horizontal and vertical loads.
Please call for your customized size solution for your facility.
Ideal Warehouse ElephantWall Topple Barrier, 16'H x 16'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13,499.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 3 ft 5 in |
| Height | 16 ft |
Product Details
| Assembly Required | Yes |
| Impact Rating | 10,000 lbs @ 4MPH |
| Color | Yellow |
| Series | ElephantWall |
| Max Load Capacity | 9500 lbs |
| Includes | (3) 16' Std. Columns, (14) 8' Rails, (24) Floor Anchors |
| Finish | Powder Coated |
| Material | Steel |
| Description | Guardrail System |
| Manufacturers Part Number | 60-9000-670 |
| Mounting Style | Concrete Floor Anchors |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 10 yr |