Royal Basket Trucks® Elevated Basket Truck, 6 Bu, Red Vinyl, Wood Base, All Swivel
Write a Review
|
Questions & Answers (0)
Product Description
Extremely versatile, ergonomic cart for material handling, laundry, mail rooms and more. Elevated design allows for less bending and back strain. Constructed of a durable vinyl liner permanently riveted to a 3/8" steel wire frame. Carts maneuver easily on polyurethane casters mounted to a kiln-dried hardwood base. Ships fully assembled. Made in the USA. Standard colors blue and red. Additional colors, full line of accessories and custom sizes available.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 30-1/2 in |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Antimicrobial Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Red |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6 bu |
| Capacity | 7.1 |
| Material | Vinyl |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |