- One side for restocking supplies, the other for laundered linens
- Each side features a spring lift platform to keep contents at an ergonomic height, reducing strain and improving workflow
- Durably built with a steel wire frame and a permanently attached vinyl or canvas liner
- Vinyl is flame-retardant, UV-resistant, and resists mold, mildew, and tearing for long-lasting performance
- Includes two black HDPE lids
- Non-marking
- Polyurethane casters
Royal Basket Trucks® Ergo Basket Truck, Dual-Sided Compartments with Lids, 12 BU Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$709.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 26 in |
| Wheel Diameter | 3 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck |
| Color | Blue |
| Manufacturers Part Number | R12-BBW-ERC-3UNN |
| Capacity Bushel | 12 |
| Brand | Royal Basket Trucks |