Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132230

MPN #: MDS92260

Medline Elite Adult Stethoscope, 22"L Tubing, Black

Product Description
Features:
  • Elite Adult Stainless Steel Stethoscope, Black
  • Handcrafted from high tensile-strength stainless steel with durable 22" (56cm) tubing
  • Color-coordinated non-chill ring provides excellent patient comfort
  • Cardiology stethoscope has a deep, cone-shaped bell that provides excellent sound transmission and acoustic sensitivity


PRICE
$91.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMDS92260
ColorBlack
BrandMedline