Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sandusky

Model # :WBB3217758

MPN #: EACR462472-02

Sandusky® Elite All-Welded Combination Storage Cabinet, 46"W x 24"D x 72"H, Charcoal

Product Description
The Sandusky® Elite Combination Cabinet offers both storage and wardrobe space in one convenient location. The cabinet features a full-width top shelf, 3 adjustable side shelves on 2" centers, plus the bottom shelf, along with a open section with a garment rod for hanging full-length clothing items. Each shelf holds up to 200 pounds capacity when weight is evenly distributed. Modern recessed handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. The cabinet is constructed of heavy-duty, 22-gauge all welded steel with a chip- and corrosion-resistant powder-coated finish for lasting strength & durability. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.

PRICE
$579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width46 in
Depth24 in
Height72 in
Weight196 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves3
Door TypeSolid
MaterialSteel
Number of Shelves6
Construction TypeAll-Welded
Manufacturers Part NumberEACR462472-02
BrandSandusky
TypeCombination Storage Cabinet
Shelf Capacity200 lbs
ColorCharcoal
SeriesElite
Handle TypeRecessed
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments6
Number of Fixed Shelves3
Base TypeFrame

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI, BIFMA, Greenguard Gold