x

Take 15% off your entire order!

Offer applied at checkout

+

Genpak® GNPLAM06, Elite Laminated Foam Plates, 6" Dia., White, 1000/Carton

Genpak® GNPLAM06, Elite Laminated Foam Plates, 6" Dia., White, 1000/Carton

Item #: WBB567285

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Genpak® GNPLAM06, Elite Laminated Foam Plates

Laminated foam dinnerware is sturdy and strong, designed for occasions when solid plastic is too much and paper plates are not enough. Cut-resistant and will not absorb liquids making them available from a wide range of applications. Quantity is 8 packs of 125 each.
This product arrives to most customers in 2-3 business days.

  • BRAND Genpak
  • MANUFACTURERS PART NUMBER GNP LAM06
  • COLOR White
  • PACKAGE QUANTITY 1000
  • DESCRIPTION Elite Laminated Foam Plates
  • MATERIAL Foam
  • DIAMETER INCHES 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Genpak® GNPLAM10, Elite Laminated Foam Plates, 10-1/4" Dia., White, 500/Carton

Item #: B567442

Not Yet Rated

Ships same day.

$146.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Genpak® GNPLAM06, Elite Laminated Foam Plates, 6" Dia., White, 1000/Carton

Genpak® GNPLAM06, Elite Laminated Foam Plates, 6" Dia., White, 1000/Carton

Item #: WBB567285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Genpak® GNPLAM06, Elite Laminated Foam Plates, 6" Dia., White, 1000/Carton
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant