Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plates & Bowls

Designed for single-use convenience, Disposable plates and bowls are serveware that can be thrown away after use, eliminating the need for washing dishes. They are made from durable materials including paper, plastic, and foam that come in various quantities and sizes for any occasion. Designed to carry hot or cold food, Disposable plates and bowls are ideal for breakrooms, cafeterias, corporate events, catering, parties, picnics, and other occasions.
130 Results

Disposable Plates

Disposable Plates
Disposable plates provide a sturdy, maintenance-free form of dinnerware that can be tossed out after use. Select from paper, fiber, and sugarcane plates with coated and uncoated options. Durable, microwave-safe, eco-friendly, and lightweight, paper plates are great for kitchens, breakrooms, food service, and more.
CompareImagePackage QuantityShapeDiameterMaterialColorMicrowavableModel #Price
WNA® Classicware Plates, 6" Dia., Clear, Pack of 180
180
Round
6 in
Plastic
Clear
-
Ships Same Day
WBB3130354
$91.95
Dixie® Paper Dinnerware Plates, 8-1/2" Dia., White, 125/Pack
125
Round
8-1/2 in
Paper
White
Yes
WBB3180437$12.00
Chinet® Classic Paper Plates, 6-3/4" Dia., White, 125/Pack, 8 Packs/Carton
1000
Round
6-3/4 in
Paper
White
Yes
Ships Same Day
WBB3180404
$259.95
Pactiv Evergreen EarthChoice Pressware Compostable Dinnerware Plates, 10" Dia., White, 300/Carton
300
Round
10 in
Paperboard
White
Yes
WBB3180528$67.95
Chinet® Heavyweight Plastic Plates, 9" Dia., Black, 125/Pack, 4 Packs/Carton
500
Round
9 in
Plastic
Black
No
Ships Same Day
WBB3180526
$135.95
Eco-Products® Vanguard Renewable & Compostable Sugarcane Plates, 10" Dia., White, Pack of 500
500
Round
10 in
-
White
Yes
WBB3130520$155.95
Dixie® UX9WS, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 500/Carton
500
-
8-1/2 in
Paper
White
-
Ships Same Day
WBB1223385
$68.95
AJM Packaging Corp®  AJMPP9GRAWH, Paper Plates, 9" Dia., White, 1200/Carton
1200
-
9 in
Paper
White
-
Ships Same Day
WBB1223648
$44.95
SOLO® Bare Eco-Forward Clay-Coated Paper Plates, 8-1/2" Dia., White, 125/Pack, 4 Packs/Carton
500
Round
8-1/2 in
Paper
White
No
Ships Same Day
WBB3180509
$155.95
AJM Packaging Corp®. 10100, Paper Plates, 9" Dia., White, 1000/Carton
1000
-
9 in
Paper
White
-
Ships Same Day
WBB1223667
$39.95
Showing 1-10 of 81 results

Disposable Bowls

Disposable Bowls
Disposable bowls provide a vessel for food that can be thrown away after use. Available in plastic, foam, and insulated options in various colors and styles. Great for hot and cold food, this heavy-duty dinnerware can hold a full portion without bending or breaking. Disposable bowls and lids are ideal for catering, takeout, delis, grocery stores, and more.
Showing 1-10 of 49 results