DeWalt® Metal Cutting Circular Saw Blade, 7-1/4" Dia., 48 TPI
Write a Review
|
Questions & Answers (0)
Product Description
The DeWalt® 7-1/4-inch 48 Tooth metal cutting circular saw blade delivers fast, smooth cutting across a wide range of ferrous steel materials. The durable metal cutting carbide tips are designed to reduce wear, withstand impacts and provide long life in ferrous metals. The blade is laser cut and precision balanced with additional vibration reducing slots to ensure smooth operation and clean cuts with minimal burr. For best results, pair with a dedicated metal cutting saw such as the DeWalt® DCS383.
PRICE
$78.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 15.88 mm |
| Diameter | 7-1/4 in |
Product Details
| Max RPM | 3900 rpm |
| Type | Carbide-Tipped |
| TPI | 48 |
| Package Quantity | 1 |
| Manufacturers Part Number | DWAM71448 |
| For Use With | Circular Saws |
| Tool Compatibility | Circular Saw |
| Abrasive Material | Titanium Carbide |
| Brand | DeWalt |