Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3219708

MPN #: DWA271424

DeWalt® Circular Saw Blade, Tooth Geometry, 7-1/4" Dia., 24 TPI - Pkg Qty 5

Product Description
Power through a variety of materials with this redesigned 7-1/4 in. 24T Circular Saw Blade. From framing to carpentry, this state-of-the art DeWalt® 7-1/4 in. 24T Circular Saw Blade cuts through tough jobs with ease.

Features:
  • Up To 2X The Life - Cut through tough applications with state-of-the art engineering and a thick, durable plate that delivers up to 2X the life.
  • Cool Cutting Performance - Limit binding, warping, or burning the workpiece with a proprietary heat-vent design.
  • Help Minimize Friction - Make smooth cuts with a PTFE coating that helps minimize friction and maximize ease-of-use.
  • Optimized Tooth Geometry - Works in challenging or wet materials with an optimized tooth geometry that delivers crisp, clean cuts


PRICE
$75.00  Sold in packages of 5 / $15.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter7-1/4 in

Product Details

Max RPM7000 rpm
TypeCarbide-Tipped
TPI24
Package Quantity5
Manufacturers Part NumberDWA271424
For Use WithCircular Saw
Tool CompatibilityCircular Saw
Abrasive MaterialCarbide
BrandDeWalt