Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Elkay

Model # :WBB606768

MPN #: EZWSSM

Elkay EZWSSM ezH2O Bottle Filling Station, Surface Mount, Non-Refrigerated, Non-Filtered, Stainless

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Surface mount design - ideal for installations with limited wall depth. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor-activated design for use in limited wall depth applications.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Able to pair with a remote chiller.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
See price in cart

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-15/16 in
Depth8-3/16 in
Height25-7/16 in

Product Details

RefrigeratedNo
Bottle Filling ActivationSensor
ColorSilver
Hertz60 Hz
For Outdoor UseNo
Number of Stations1
Voltage115 V
BubblerNo Bubbler
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations0
Manufacturers Part NumberEZWSSM
FilterNo
Installation TypeOn Wall
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes