Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB3085007

MPN #: LZ8WSSSMC

Elkay LZ8WSSSMC ezH2O Surface Mount Bottle Filling Station, Refrigerated, Filtered, Stainless Steel

Product Description
The Elkay ezH2O® refrigerated surface mount bottle filling station delivers a clean, quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Ideal for installations with limited space. Sanitary no-touch sensor activation features an automatic 20-second shut-off timer.

Features:
  • Reduced 12" wall projection
  • Stainless steel grate for convenient hands-free filling; grate is removable for easy cleaning of the basin
  • Front panel filter access improves ease of filter replacement.
  • Rough-in replacement compatible with EZ and EMAB Elkay models
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst
  • Touchless, sensor activation (bottle filler) designed for easy use
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste
  • Real drain system eliminates standing water
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction
  • Made in the USA
  • Antimicrobial | Filtered | Hands Free | Laminar Flow | Real Drain | Visual Filter Monitor
  • ADA & ICC A117.1 | ASME A112.19.3/CSA B45.4 | Buy American Act | CAN/CSA C22.2 No. 120 | NSF 42 | NSF 53 | NSF 61 | NSF 372 (lead free) | UL 399


PRICE
$1,549.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-7/8 in
Height41-1/4 in
Weight64 lbs

Product Details

RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Hertz60 Hz
Number of Stations1
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Standard Bubbler Stations0
Manufacturers Part NumberLZ8WSSSMC
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes