Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB957736

MPN #: EZSTL8WSVRSK

Elkay EZSTL8WSVRSK ezH2O Bi-Level Water Bottle Filling Station, 8 GPH, Stainless Steel, VR Bubbler

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.1 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor use.
PRICE
$2,640.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/8 in
Depth19 in
Height36-11/16 in

Product Details

Number of Stations2
BubblerVandal Resistant
MaterialStainless Steel
Hands Free OperationNo
Glass FillerNo
Standard Bubbler Stations2
Manufacturers Part NumberEZSTL8WSVRSK
FilterNo
Installation TypeOn Wall
Cooler/Fountain ActivationEasy-Touch Push Bars
BrandElkay
TypeWater Refilling
RefrigeratedYes
Bottle Filling ActivationSensor
Chilling Capacity8 gal/hr
ColorSilver
Amperage5 A
Water Refilling Stations1
Hertz60 Hz
For Outdoor UseNo
Voltage115 V
IncludesBottle Filling Station, Cooler
Vandal ResistantYes

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes