Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Halsey Taylor

Model # :WBB708357

MPN #: HTHB-HAC8BLPV-WF

Halsey Taylor Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray, HTHB-HAC8BLPV-WF

Product Description
The Halsey Taylor HydroBoost Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions.
  • Fill rate is 1.1 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Exclusive Double Bubbler™ which projects two separate streams that converge to form a fuller, more satisfying drink.
  • Rated for indoor use.
PRICE
$2,679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-3/4 in
Depth18-5/8 in
Height38-7/8 in

Product Details

Number of Stations2
BubblerDual-Stream
Material300 Stainless Steel
Standard Bubbler Stations2
Manufacturers Part NumberHTHB-HAC8BLPV-WF
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Fountain ActivationMechanical Push Bars
BrandHalsey Taylor
RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorGray
Amperage15 A
SeriesHydroBoost
Hertz60 Hz
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes