Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB957721

MPN #: LZWSGRNM8K

Elkay LZWSGRNM8K ezH2O In-Wall Recessed 8 GPH Water Bottle Filling Station w/Chiller

Product Description
Elkay LZWSGRNM8K EZH20 In-Wall Recessed 8GPH Water Bottle Filling Station W/Chiller

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Fully recessed in-wall design with high-efficiency ECH8GRN water chiller. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Designed as a stand-alone unit or to be paired with Elkay SwirlFlo or Soft Sides architectural fountains.
  • Touchless, sensor activation (bottle filler) designed for easy use.
  • Fill rate is 1.1 GPM.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Rated for indoor use.
PRICE
$2,989.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth2-7/8 in
Height40-13/16 in

Product Details

For Use WithEDFP214, EDFP217 Non-Refrigerated Units
Number of Stations1
BubblerNo Bubbler
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations1
Manufacturers Part NumberLZWSGRNM8K
FilterYes
Installation TypeIn Wall
BrandElkay
TypeWater Refilling
RefrigeratedYes
Bottle Filling ActivationSensor
Chilling Capacity8 gal/hr
ColorGray
Amperage5 A
Water Refilling Stations1
Hertz60 Hz
For Outdoor UseNo
Voltage115 V
IncludesStation, Filter, Mounting Frame, ECH8 Chiller
Vandal ResistantNo

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes